Buy more than* S$200* and get FREE SHIPPING

Flat T Bracket

5.00 (1)
Material
Iron / unichrome , Iron / UNIQLO
...see all>
Product Options
ADD TO CART
Dimension p3 (mm) Dimension p2 (mm) Dimension p1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension t (mm) Dimension L1 (mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p3 (mm) Dimension p2 (mm) Dimension p1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension t (mm) Dimension L1 (mm) Hole Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-, - 19, 19 6, 6 12, 12 45, 45 1.2, 1.2 45, 45 3.0, 3 45mm, 45mm 1Pack(10PC) 1 09-321 89301895 3.99 SGD
In stock
23, 23 24, 24 6, 6 14, 14 60, 60 1.6, 1.6 60, 60 3.0, 3 60mm, 60mm 1Pack(10PC) 1 09-322 89301904 5.99 SGD
In stock
29, 29 29, 29 8, 8 18, 18 75, 75 1.6, 1.6 75, 75 4.0, 4 70mm, 70mm 1Pack(10PC) 1 09-323 89301913 7.99 SGD
In stock
-, - 33, 33 12, 12 23, 23 90, 90 1.6, 1.6 90, 90 4.0, 4 90mm, 90mm 1Pack(10PC) 1 09-324 89301922 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2015-10-08 20:59:57
For the introduction of the product, "hole diameter (Φ mm): 3.0 mm" and only purchased M3 tapping screw, but after purchase, the vinyl bag containing the product was "conforming wood screw 2.4". I wish it had been displayed on the product introduction page. Also, although I bought a total of 8 bags (80 sheets), manufacturers are different for each bag, the size was exactly the same, but the above notation also has "conforming wood screw 2.4" and "conforming wood screw 2.1" by manufacturer. ?was.
This review is about item#89301895.

Related Products