Buy more than* S$200* and get FREE SHIPPING

Aluminum Carry Box

5.00 (1)
Storage Amount
Up to about 5kg
Inside Dimension (mm)
160x105x105(75+30)
Outside Dimension (mm)
175x130x130
Weight (kg)
0.6
Material
Aluminum, MDF, EVA
Accessories
Key x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-M 89334725 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision parts placement
5
From Japan
On 2015-02-02 14:07:31
It is a good product for the price, I found a mini aluminum case looking for various things and it was saved with a good size just for parts. This time it is a prototype, so I plan to add it.
This review is about item#89334725.

Related Products