Buy more than* S$200* and get FREE SHIPPING

Aluminum Carry Box

4.43 (7)
Storage Amount
Up to about 15kg
Partition Plate
Two
Inside Dimension (mm)
415x210x200(150+50)
Outside Dimension (mm)
450x255x250
Weight (kg)
2.6
Material
Aluminum, MDF, EVA
Accessories
Key x2, belt x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T3AA-W 89334752 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
As a substitute for a lantern case
5
From Japan
On 2018-04-24 14:50:31
I thought that the internal dividing plate was just better for suppressing lanterns and was better suited than other companies' counterparts. It fits just as expected.
This review is about item#89334752.
It is used for tool insertion.
3
From Japan
On 2017-07-15 17:55:56
It is good because the partition board is attached. You can store the tool separately
This review is about item#89334752.
I use it for the storage of tools for electrical work
5
From Japan
On 2017-03-25 19:05:51
The price is also cheap and the use impression is also good and it is handy It is also planned to purchase if there is opportunity.
This review is about item#89334752.
It is used as a jig storage box & transportation.
4
From Japan
On 2016-06-13 10:29:33
For size, I am very satisfied with just size. The weight of the jig has 12 kg, which is the weight of the case permissible range but when raised the base of the handle will bend and inflate. I feel a little uneasy about durability.
This review is about item#89334752.
Used for storing optical equipment
4
From Japan
On 2016-05-18 20:52:05
I liked it because it was made certainly for price. I thought that the rubber feet of the back sole did not interfere with the handle when laying it over if it was a little longer.
This review is about item#89334752.
Hand microphone, wireless microphone storage.
5
From Japan
On 2015-04-22 15:46:08
Although two partition boards are attached, I think that it would be better if you could add a partition board even with options, although I made two more required by ourselves.
This review is about item#89334752.
Grinding yellowish headlight
5
From Japan
On 2014-06-25 13:28:31
I bought it for containing polisher and abrasive. It seems to be light and sturdy to carry, and it looks luxurious and satisfactory.
This review is about item#89334752.

Related Products