Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
AS ONE Part Number Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5599-01 440x185x125 470x240x180 2.0 Stainless steel, polypropylene 1PC 1 STB-470 89334786 53.99 SGD
In stock
- 365x125x140 390x185x170 1.3 Stainless steel, polypropylene 1PC 1 STB-390 89334777 37.99 SGD
In stock
- 545x235x165 580x300x225 2.8 - 1pc 1 STB-580 89334795 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Electrical equipment tool holder
5
From Japan
On 2017-02-08 15:19:02
It is good to use in a tool holder for electric installation work, it is convenient to carry
This review is about item#89334777.
Communication industry
1
From Japan
On 2016-08-28 22:36:24
It is unsuitable for outdoor use because there is no hermeticity.
This review is about item#89334777.
Tooling at home
2
From Japan
On 2016-04-12 19:52:29
I use SUS only in the top and the side which are reflected in the photograph, the bottom is not SUS. As the strength of the bottom was not so good as it was pushed by hand, a hard plate was laid on the bottom and it was used.
This review is about item#89334786.
As a luggage compartment behind the bike
3
From Japan
On 2015-08-13 20:21:57
Since there is a time when the lid is slightly shifted at the time of opening and closing, the strength UP is preferable
This review is about item#89334795.
Maintenance tool storage
3
From Japan
On 2015-06-22 19:58:50
Sorry to have a fine tool fall down from the case of contents though the appearance is nice
This review is about item#89334777.
RC helicopter tool holder
4
From Japan
On 2015-06-10 15:28:25
Previously I was using a plastic tool holder, but since the fastening part of the lid is still made of plastic, when it took a certain amount of time it cracked and the lid part did not close and it was very troubling, when I next buy When I thought that I wanted to buy a metal tool box, I found it on Monotaro's site and bought it, I am very satisfied with metal fasteners, but the reason for the number of stars is that when carrying the tool with carrying tools I thought that it might be called the (fulcrum) of the handle part, because it is leaning toward one side, I thought that there might be some improvement points right now.
This review is about item#89334777.
Storage of tools
5
From Japan
On 2014-11-21 18:43:04
A little better as the hardware becomes smooth. A little hardware fitting
This review is about item#89334786.

Related Products