Buy more than* S$200* and get FREE SHIPPING

Tool Carry TOUGH

3.78 (9)
Storage Amount
Up to about 10kg
Material
(Body) polyester, (handle) Steel, (grip) EVA
...see all>
Product Options
ADD TO CART
Number of Pockets Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pockets Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 310x205x245 350x230x300 1.4 1PC 1 TCF-350 89334831 29.99 SGD
In stock
10 410x210x240 450x230x320 1.7 1PC 1 TCF-450 89334847 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Tool / part case
4
From Japan
On 2018-01-11 17:44:47
Because it is necessary to carry various tools to use for the bodywork, I bought it for reasons that I can easily carry around with this size. There are multiple pockets, so you can store tools of various sizes, so it is popular among workers.
This review is about item#89334831.
Tool tug when heading for business trip repair
3
From Japan
On 2017-12-19 22:04:52
You can use it regularly. There is no particular problem. Because it is a color of dust, soiling is not conspicuous either.
This review is about item#89334847.
Machine replacement, repair etc.
1
From Japan
On 2017-09-27 17:30:06
It is hard to use because there are no pockets or partitions on the inside, the outside pocket It will be broken soon.
This review is about item#89334847.
Electrical
5
From Japan
On 2016-11-21 20:57:38
With shoulder, it is easy to use with plenty of contents.
This review is about item#89334847.
Important tool only for carrying
5
From Japan
On 2016-10-15 16:17:09
It is important to have a tool of turning in and it is also strong and I want to use it until it gets broken.
This review is about item#89334847.
toolbox
5
From Japan
On 2016-04-18 22:12:15
It is easy to use. I think that it is better if a shoulder belt is attached.
This review is about item#89334847.
Wood work
2
From Japan
On 2015-11-20 09:35:20
Velcro tape mounting position, one side is attached to the upper and lower side, there was a place which can not be fixed. That's why we decided to have 2 stars. If the problem is solved, it may consider purchasing.
This review is about item#89334831.
Organization of equipment
4
From Japan
On 2015-08-04 21:05:28
Price, size, weight and strength were satisfactory things. However, the external net-like pocket has limited use. The size and depth of other pockets were also subtle, and I also wanted a pocket inside. Is it price inefficient? Because it is not a thing to replace so much, I will kill you until I can tear it. (The fabric seems to be sturdy so will it break?)
This review is about item#89334847.
Site work!
5
From Japan
On 2014-11-22 13:32:50
Materials etc. were also good with high functionality than I thought.
This review is about item#89334831.

Related Products