Buy more than* S$200* and get FREE SHIPPING

Tool Carry Compact

4.39 (18)
Material
(Body) polyester, (bottom core material) polyethylene, (the movable frame / Enshin-zai) Steel
...see all>
Product Options
ADD TO CART
Weight (kg) Storage Amount Inside Dimension (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Storage Amount Inside Dimension (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 Up to about 4kg 240x140x240 260x150x250 1PC 1 TCB-260 89334856 12.99 SGD
In stock
0.9 Up to about 10kg 325x260x260 340x270x270 1PC 1 TCB-340 89334865 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 9
3 star 1
2 star 0
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Carrying tools at small repair
5
From Japan
On 2018-02-26 15:13:44
It is convenient to carry with the impact driver and lubricant and a little manual tool. Since there is no divider in it, I put in a case to store the remote control I bought at 100.
This review is about item#89334856.
Camping equipment
5
From Japan
On 2018-02-21 15:37:56
I found it more useful than I thought without any extra partitions.
This review is about item#89334865.
Document transport between factories
4
From Japan
On 2017-10-30 08:45:24
Dirt is not conspicuous with black color, it is easy to put in and out envelopes in shape. Because it has a lid, it is useful even in bad weather. If the price was three digits ★ It was five.
This review is about item#89334865.
When cleaning the garden
5
From Japan
On 2017-09-25 20:23:06
Since there is a lid, dirt will not enter during work, is not it? Since the mouth is big, putting in and taking out is also convenient.
This review is about item#89334865.
Put the small items inside the car.
5
From Japan
On 2017-06-13 14:36:56
It seems that the inside looks round from the outside if it is used to the basket so far, but this time it is clear that it looks with a lid. Security is also safe.
This review is about item#89334865.
Sudden construction work
4
From Japan
On 2017-04-06 17:50:02
It is useful as a moderate size that can hold a small amount of material and carry it.
This review is about item#89334856.
Tool storage and transportation
5
From Japan
On 2017-02-18 18:20:04
I am satisfied with the price. I especially liked saying with a lid. I will purchase the same maker.
This review is about item#89334865.
In the car used in work.
4
From Japan
On 2016-11-09 17:10:28
Besides work, it is useful for prevention of the loss of small items.
This review is about item#89334856.
Used as a bag in bag for the transport of tool material.
5
From Japan
On 2016-08-13 22:19:22
When used in combination with Ring Star Super Club parts it is convenient to organize.
This review is about item#89334856.
Maintenance
3
From Japan
On 2016-04-23 18:02:22
It is an obstacle to go with a lot more than this. Is good
This review is about item#89334856.

Related Products