Buy more than* S$200* and get FREE SHIPPING

Tool Carryback

2.60 (5)
Storage Amount
Up to about 4kg
Inside Dimension (mm)
325x260x260
Outside Dimension (mm)
340x270x270
Weight (kg)
0.5
Material
(Body) PVC sheet, (the movable frame / Enshin-zai) Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCL-340 89334874 14.08 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
easy work
2
From Japan
On 2015-12-27 12:31:16
I just saw the picture and purchased it. When I was working a bit, I thought it would be a good idea to bring only the necessary tools to the workshop but when I rubbed with a cloth like a blue sheet it was weak making that it seemed to be a hole soon. I think that it is good because light harvesting entrance harvesting entrants and wild vegetables picking are light but it is not suitable for carrying heavy tools etc.
This review is about item#89334874.
Parts placement
1
From Japan
On 2015-11-25 15:05:26
Material is too thin
This review is about item#89334874.
car wash
5
From Japan
On 2015-08-27 21:14:04
I packed a lot of car washing tools and used it, sponge, coating bottle etc. It gets wet, but this product is safe, it was good as the material does not absorb moisture
This review is about item#89334874.
In order to move a part tool
2
From Japan
On 2015-08-26 19:47:42
At least as for the lower four corners at least as material is material, I want you to reinforce or put on a thread paddle I want to break soon
This review is about item#89334874.
Work accessories
3
From Japan
On 2015-02-16 17:50:46
It is cheap and easy to use. Sturdiness, use it from now on!
This review is about item#89334874.

Related Products