Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Opening Dimension (mm) Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Opening Dimension (mm) Inside Dimension (mm) Outside Dimension (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 200x70x204 391x171x194(150) 490x255x238 1.3 1PC 1 490 89334935 34.99 SGD
In stock
- 170x60x168 309x149x156(118) 380x220x190 0.8 1pc 1 380 89334926 22.99 SGD
In stock
- 230x80x247 441x191x237(183) 560x290x290 1.9 1pc 1 560 89334944 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
29 Customer Reviews
The reviews are automatic translation.
Put a handmade tool.
5
From Japan
On 2018-04-13 14:59:56
It is convenient because you can collect things scattered in a small box and manage them stacked. The body itself is light, easy to hold because the grip is thick. I want two more.
This review is about item#89334935.
Used as a case for carrying a rechargeable chain saw
4
From Japan
On 2018-01-23 18:52:57
I bought it as a case for carrying a rechargeable chain saw. Since the guide bar can be easily removed without using a tool, the rechargeable chain saw was removed from the main body and it was stored. All fitted with spare battery and charger. Remove the included accessories box and use it for other things. It is satisfactory because compact transportation and storage is secure. I am slightly disappointed ☆ minus when I see something somewhat cheaply sold at my neighbor's home center at a later date.
This review is about item#89334944.
For tooling
3
From Japan
On 2018-01-04 15:56:48
The actual size felt the size was really small, the size shown was the size of the lid Although, although the lid is big, the part to put things of the main body at a stretch Because the tool is thin and small, the tool I expected to enter was large and it did not enter.
This review is about item#89334935.
When treating wood, metal
5
From Japan
On 2017-12-14 17:31:06
Although it used to be made of metal, it was easy to use but it was heavy though it was easy to attach scratches to it. There are shelves for accessories but it will get in the way when putting out the tools It is more convenient and easier to use if pulled out to the bottom side.
This review is about item#89334926.
Bank repair tool holder
5
From Japan
On 2017-11-16 15:33:14
Because we have deteriorated so far, we are extremely satisfied with obtaining as rugged look and appearance.
This review is about item#89334926.
toolbox
5
From Japan
On 2017-11-04 12:33:35
Yappari chestnuts must be sturdy objects. I am satisfied.
This review is about item#89334935.
As an electric tool tool holder
5
From Japan
On 2017-10-25 20:55:34
It is sturdy with respect to price, and the size is also reasonable, especially where there is no partition.
This review is about item#89334935.
Work tool storage
4
From Japan
On 2017-06-28 14:42:32
Purchased work tools which were managed individually for collective management. Even when putting things on it, it will not be crushed, it is easy to use.
This review is about item#89334944.
Tool transport
3
From Japan
On 2017-05-08 08:24:43
It is in the shape of an inverted trapezoidal buttock but the power tool does not enter sideways. The shape can be a quadrangular prism of the same area both up and down and the height can be a little lower. The handle is too delicate. I want you to make it a material and structure that can withstand a weight of 15 kg to 20 kg with an increase of about 300 yen. Then I think that it will become the tool box that is most suitable for loading only versatile tools and loading on the car.
This review is about item#89334935.
Tool arrangement
4
From Japan
On 2017-04-02 22:56:00
The tool is scattered on the trunk and as expected it is purchased thinking that it is hygienically not good. I wish it would be nice to have iron, but it is expensive and choice here. Emerson's torque wrench did not fit in the box, although it entered variously ... But, it was one of the trunk refreshing. Satisfied
This review is about item#89334935.

Related Products