Buy more than* S$200* and get FREE SHIPPING

Parts Storage Case

5.00 (1)
Partition Plate
(S over F1) 3 sheets, (S over F2) 4 sheets, (S over F4) 3 sheets
Inside Dimension (mm)
282x(138+30)x42
Outside Dimension (mm)
300x202x53
Type
300 depth
Weight (g)
440
Color
Natural
Material
(Body / lid / partition plate) polypropylene, (buckle) ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-300F 89335041 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bolt sampling
5
From Japan
On 2015-09-10 17:36:18
It is popular from the scene as deep and easy to use.
This review is about item#89335041.

Related Products