Buy more than* S$200* and get FREE SHIPPING

Parts Storage Case

5.00 (1)
Partition Plate
(S over F2) 9 sheets, (S over F4) 4 sheets
Inside Dimension (mm)
354x(138+66)x42
Outside Dimension (mm)
372x238x53
Type
375 depth
Weight (g)
609
Color
Natural
Material
(Body / lid / partition plate) polypropylene, (buckle) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-375F 89335057 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts entry
5
From Japan
On 2016-02-19 09:45:57
It is handy for sorting and delivery of precision parts.
This review is about item#89335057.

Related Products