Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parts Stocker Free

5.00 (1)
Inside Dimension (mm)
102x66x22
Outside Dimension (mm)
119x93x33
Weight (g)
67
Material
(Body / lid) polypropylene, (buckle) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-120A 89335066 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For organizing assembled parts
5
From Japan
On 2016-12-20 14:57:38
Very easy to use. It is easy to stack and is ideal for fine parts arrangement.
This review is about item#89335066.

Related Products