Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Active Unit

4.75 (4)
Outside Dimension (mm)
305x70x290
Color
Gray
Weight (kg)
0.9
Material
Polypropylene
Set Contents
Mini case with belt hook Lx6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-6 89335242 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Building work Wood working Transportation of screws
5
From Japan
On 2017-12-03 17:21:44
By type of screw, the number also enters considerably so I will borrow it.
This review is about item#89335242.
work
5
From Japan
On 2017-04-28 22:08:44
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#89335242.
Organize terminals
5
From Japan
On 2017-02-03 15:14:28
I use it from before. Ideal for organizing. Occasionally the point where the lid opens and spills is a difficult point
This review is about item#89335242.
Long screw, sleeve etc. as glove compartment
4
From Japan
On 2014-11-09 21:01:34
Until now, I used similar items from other manufacturers, but because the lid part tears, I tried to purchase on this occasion. In order to open the lid while wearing it on the case, it was difficult to open a little only when gloves were used, so I used it for 4 star, but I will consent and use it at this price I will try to use it more and more. Another good thing is that it is convenient to fit in this box exactly in the box.
This review is about item#89335242.

Related Products