Buy more than* S$200* and get FREE SHIPPING

Parts Storage Case

5.00 (2)
Outside Dimension (mm)
96x73x65
Name of Article
Mini case with belt hook
Weight (g)
50
Color
Natural
Material
Polypropylene
Compatible
AU over 6,9, for M8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-6, 9, M8For 89335294 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Accessories in power tool case
5
From Japan
On 2017-04-19 17:32:44
I measured it and bought it, but it was perfect. Because the lid fastener is not hinged type, I am worried about how much it has.
This review is about item#89335294.
Electrical construction
5
From Japan
On 2017-02-09 23:31:26
It is convenient because it can be replaced when the case is damaged.
This review is about item#89335294.

Related Products