Buy more than* S$200* and get FREE SHIPPING

Parts Storage Case

5.00 (2)
Outside Dimension (mm)
145x73x65
Name of Article
Mini case with belt hook L
Weight (g)
80
Color
Natural
Material
Polypropylene
Compatible
AU over 9,6, for M8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-9, 6, M8For 89335303 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working on electrical work
5
From Japan
On 2017-01-05 19:04:16
Screws and bolts, others Ideal for parts arrangement It is a small article insert that is attached to the carrying belt and easy to work.
This review is about item#89335303.
Used for parts storage
5
From Japan
On 2016-06-07 15:53:01
It was good for parts storage. In other words, it seems that rock is a little sweet.
This review is about item#89335303.

Related Products