Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bush Cutter Attachment

3.00 (22)
...see all
Product Options
ADD TO CART
Compatible Engine Type Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Specification Cutting Width (mm) Compatible Replacement Blade Length x Width W x Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Engine Type Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Specification Cutting Width (mm) Compatible Replacement Blade Length x Width W x Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended 23cc over 260x230x105 1.6 Standard blade specifications - SK-1815N - 1PC 1 ASK-R23 89295945 289.90 SGD
Shipped after 2017-05-01
- - - - 280 - - 1pc 1 ASK-V28 55559446 299.90 SGD
Shipped after 2017-05-12
- - - - - SK-2824N 258x220x105 1pc 1 ASK-RK23 18865044 289.90 SGD
Shipped after 2017-05-01
- - - - - SK-1815N,SK-2824N 258x230x105 1pc 1 ASK-RHK23 18865053 329.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 6
3 star 4
2 star 2
1 star 6
Review Rating: 3.00
22 Customer Reviews
The reviews are automatic translation.
Miscellaneous trees, mowing of the building planned site
4
From Japan
On 2016-08-29 17:47:12
Het beforehand saw review I was worried because there was a heavy but did not feel much heavier. Stone was certainly effective to it Saturday, but it is quite weak in the string, cloth, etc. (to stop at stake as soon as) many places are scared of garbage. Head is quite hot consists become a fairly low-speed rotation is in the (burns to about) re-use at the time (the next day) as hardens cold grease, but it starts rotating at a high rotation and have to turn for a while at a low speed
This review is about item#18865053.
Mowing
2
From Japan
On 2016-07-10 22:51:24
Stone blades without, Shore of recoil also without, but was good, the arm is tired heavy weight.
This review is about item#89295945.
Mowing work in the parking lot
4
From Japan
On 2016-06-23 15:40:30
Easy to use even if there is a parked vehicle because there is no fly stones around. It is the basic premise that frequently sharpen the blade. The weight of the body is heavy is good to use to adjust the angle of the steering wheel.
This review is about item#89295945.
Garden of mowing
4
From Japan
On 2016-06-11 16:52:55
It and explanation various wrote Yes to the difficulty likely to document but are easily assembled - Body, you want a packing list of accessories - Lack of propriety description of the processing in the description of the detent screw 9 pages of figures and of the 10-page figure but opposite top and bottom mounting surface of the screw is the same? I want you to attach a hex wrench · 4mm - Kalmar I want you to specify whether the plug how much the brush cutter to the body. (Process Shirushisuru the amount inserted into the mowing machine is required) And inspection exchange of teeth in the list, or is not wrong reference page removal of the foreign body. To page the end of the manual a certain code: IDC-27-04-02-K01
This review is about item#89295945.
Weeding, mowing
5
From Japan
On 2016-06-01 15:40:10
Stone blades without workability is preeminent.
This review is about item#89295945.
Mowing company's business
5
From Japan
On 2015-11-30 16:07:47
Good It can work without skipped like a stone around in order to turn on both the upper and lower portions of the blade biting each other. Come in handy, such as gravel of the parking lot. Bad It does not turn the blade turned to too and resistance to grease up up. Tired easily to get used to the weight of the tip becomes heavy.
This review is about item#89295945.
Used to mowing the fields and woodlands.
2
From Japan
On 2015-08-29 17:16:51
I tried to rotate the tooth by hand before mounting but without any rotation. Confirm the structure of consumption there is a resistance of about does not rotate unless pulled to fill the accelerator be attached to the mower clutch to stop the work in about 20 minutes worrisome to decompose the body. After degreasing, as a result of Kuminaoshi to grease up again, now rotation somehow also by hand, the engine speed of the mowers also began to be used in the same extent as when using nylon cord. I think the oil seal has become a resistance. Stepping stone less, it was the was good can feel free to use even when buckwheat and roads of the house. Manufacturers wonder whether not to inspection before shipment.
This review is about item#89295945.
Mowing
3
From Japan
On 2015-08-20 10:01:14
The price of the split, does not rotate unless considerably increasing the number of revolutions of the engine. Why is not there a device that turns a little more smoothly. The price of the split, was somewhat dissatisfied.
Mowing
1
From Japan
On 2015-08-18 08:42:25
Although this instrument was purchased with very interested The use, I think good enough for mowing of while crawling on the ground, such as lawn I have been seeing the video was expected, but I thought that may be in more places Oh good of grass Crowded Kami will want to try and have a blade often cutting the amount of grass to use. Although expectations were unlike but try to devise how to use continue.
This review is about item#89295945.
Wide range of mowing
3
From Japan
On 2015-08-17 16:41:08
Certainly, such as stone splashing is small, but there is no entrainment of Tsurukusa class Anyway, heavy sound is big, from the nylon blade Mowing speed takes a long time in about half.
This review is about item#89295945.

Related Products