Buy more than* S$200* and get FREE SHIPPING

Surgical Tape SHEER TAPE

4.67 (3)
Tape Length (m)
4
Tape Width (mm)
15
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SH154 89296733 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for metalworking industry
5
From Japan
On 2016-06-09 16:53:54
When you wear gloves, use this tape for fingertip protection when you get stuck or get ruined quickly. I am saved because it is thin and does not bluntness, it can be used for a relatively long time.
This review is about item#89296733.
Paste immediately when injured
5
From Japan
On 2016-01-15 17:34:03
Since there is no thickness, it is not enough if the scratch is large. You can choose the thickness
This review is about item#89296733.
My wife used to treat rough hands
4
From Japan
On 2014-11-10 07:17:19
There is no handling in the nearby drugstore etc. The troubled color was close to the skin and it is good that it is inconspicuous
This review is about item#89296733.

Related Products