Buy more than* S$200* and get FREE SHIPPING

FEP Tubing

Caution
When you connect it to quick fitting and use water or liquid, use insert ring (sold separately)., When you connect it to quick fitting and use water or liquid, use insert ring (sold separately).
Specific Lengths (m)
Up to 5
Fluid
Air, water, chemicals, etc.
Operating Temperature Range (deg C)
-65 To + 260
Length (m)
5
Material
PFA (fluorine resin)
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Inner Diameter (phi mm) AS ONE Part Number Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Inner Diameter (phi mm) AS ONE Part Number Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 (at20 ° · 65% RH) 2.5 1-8250-01 4   1Roll(5m) 1 SFT0425-5-CC 89298115 56.99 SGD
Shipped after 2018-05-31
1.4 (at20 degree, 65% RH) 7.5 1-8250-04 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll(5m) 1 SFT1075-5-CC 89298142 279.99 SGD
Shipped after 2018-06-08
1.4 (at20 degree, 65% RH) 9 1-8250-05 12 *[No return] You cannot return this product. For details, see FAQ. 1Roll(5m) 1 SFT1290-5-CC 89298151 329.99 SGD
Shipped after 2018-06-08
1.4 (at20 degree, 65% RH) 4 1-8250-02 6   1Roll(5m) 1 SFT0640-5-CC 89298124 109.99 SGD
In stock
1.4 (at20 degree, 65% RH) 6 1-8250-03 8   1Roll(5m) 1 SFT0860-5-CC 89298133 189.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products