Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Caliber Diameter x Shell Diameter x Overall Height (mm) AS ONE Part Number Screw Standards Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber Diameter x Shell Diameter x Overall Height (mm) AS ONE Part Number Screw Standards Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.0x96x195 1-4658-16 (GPI)No.63 1000 1pc 1 1L 89299007 3.99 SGD
In stock
25.8x38x82.5 1-4658-12 (GPI)No.33 50 1pc 1 50ml 89298964 0.99 SGD
In stock
33.8x63x128 1-4658-14 (GPI)No.43 250 1pc 1 250ml 89298982 1.99 SGD
In stock
21.0x32x49 1-4658-11 (GPI)No.28 20 1pc 1 20ml 89298955 0.99 SGD
In stock
33.8x50x93 1-4658-13 (GPI)No.43 100 1pc 1 100ml 89298973 0.99 SGD
In stock
54.0x77x158 1-4658-15 (GPI)No.63 500 1PC 1 500ml 89298991 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
After completion of painting work, touch-up container for maintenance
5
From Japan
On 2018-04-26 00:07:36
I searched for something inexpensive, but I am satisfied with more than the price.
This review is about item#89298982.
Mineral additives
5
From Japan
On 2017-10-12 14:33:33
The color of the container is also beautiful, and it is satisfied without spilling even if it ships it.
This review is about item#89298982.
Mineral additives
4
From Japan
On 2017-09-27 16:28:24
I use it as a mineral additive for aquarium fish. It is satisfactory without overflowing without a lid.
This review is about item#89298973.
Organize parts and medicines
5
From Japan
On 2017-06-18 10:24:56
Although it is highly confidential, opening and closing the lid is smooth. The price is also cheap and I do not complain.
This review is about item#89298973.
Preservation of ink
5
From Japan
On 2017-06-10 16:06:48
Without packing, it really does not leak out. The machining accuracy is also good, and the opening and closing operation of the lid is also very smooth. The part of the lid is made of PP so it has a slightly transparent feeling than the main body, it is also good to see the inside.
This review is about item#89298982.
Powder supplements
5
From Japan
On 2017-02-22 09:06:18
I tried looking for a wide mouth jar without an inside stopper so I bought it as a trial, and there is no water leak, it is a very good wide-mouth jar. I purchased each size because it seems to be able to put in various things. When I handed it to an acquaintance of a peer, the reputation was very good.
This review is about item#89298964.

Related Products