Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

PE Beakers

4.00 (3)
Material
PE (polyethylene)
...see all
Product Options
ADD TO CART
1 Scale (mL) Capacity (mL) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) Capacity (mL) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 200 1-4624-12 1PC 1 200mL 89300285 0.90 SGD
In stock
25 300 1-4624-13 1PC 1 300mL 89300294 1.46 SGD
In stock
50 500 1-4624-14 1PC 1 500mL 89300303 2.27 SGD
In stock
50 1000 1-4624-15 1PC 1 1L 89300312 3.23 SGD
In stock
10 100 1-4624-11 1PC 1 100mL 89300276 0.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-07-24 02:48:25
There is a Buatsu of & weight. Not a commodity, such as fluent. Sturdy is in the small beaker.
This review is about item#89300276.
Cheap and durable
5
From Japan
On 2015-08-14 14:19:07
Wall thickness there is a firm Yes weight. Was 96g in 156g 500ml under the weight 1L of goods. This kind of product I like the place sturdy likely of the item so fluent ones often. It is difficult to see from the side and pour the clear liquid. Add to buy some after so cheap in the aquarium of the kitchen around and hobbies sufficient.
This review is about item#89300312.
Measure the amount of liquid
2
From Japan
On 2014-04-25 23:40:14
Beaker is also thick, which is good and sturdy. But because of the high whitish opacity colors of the beaker, it is difficult to have put the amount of liquid in judgment.
This review is about item#89300303.

Related Products