Buy more than* S$200* and get FREE SHIPPING

USB Flash Drives

5.00 (1)
Size (mm)
61.5 x 18.59 x 8.7
Interface
USB 2.0
Compatible Models
Windows Me / 2000 / XP / Vista / 7/8, Mac OS 9.0 or later, Linux Kernel 2.4.2 or later. (However, elite software is Windows 2000 / XP / Vista / 7 only in correspondence.)
Weight (g)
8.5
Color
Black
...see all
Product Options
ADD TO CART
Memory Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Memory Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64GB 1PC 1 TS64GJF350 89296103 89.23 SGD
Shipped after 2017-07-24
8GB 1PC 1 TS8GJF350 89296076 13.66 SGD
Shipped after 2017-10-02
16GB 1PC 1 TS16GJF350 89296085 24.92 SGD
Shipped after 2017-07-24
32GB 1PC 1 TS32GJF350 89296094 41.32 SGD
Shipped after 2017-07-24
4GB 1PC 1 TS4GJF350 89296067 12.00 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-06-15 11:04:18
Because it is just carrying a bit of data, expensive items are unnecessary. As it can be used, inexpensive products are saved.
This review is about item#89296076.

Related Products