Buy more than* S$200* and get FREE SHIPPING

Warning Light 12/24V

5.00 (3)
Number of Using LED (Piece)
9
Rated Voltage (V)
DC12/24
Weight (g)
about 130
Material
(Reflector) PP / steel, (ring) ABS / plating, (lens) acrylic
...see all>
Product Options
ADD TO CART
Accessories Operating Temperature (degree C) Rated Current (mA) Light Source Color Cord Length (mm) Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Operating Temperature (degree C) Rated Current (mA) Light Source Color Cord Length (mm) Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting M5 flange nut -30-70 About 60 (at the time of DC28V) Red About 140 (0.3sq) Red 1PC 1 CE163 89297022 29.99 SGD
Shipped after 2018-04-23
Mounting M5 flange nut -30-70 About 60 (at the time of DC28V) Yellow About 140 (0.3sq) Yellow 1PC 1 CE161 89296995 29.99 SGD
Shipped after 2018-04-23
Mounting M5 flange nut -30-70 About 60 (at the time of DC28V) White About 140 (0.3sq) Clear 1PC 1 CE167 89297065 29.99 SGD
Shipped after 2018-04-23
M5 mounting flange nut -30 to 70 About 60 (DC28V time) Blue about 140(0.3sq) Clear 1PC 1 CE165C 89297056 29.99 SGD
Shipped after 2018-04-23
M5 mounting flange nut -30 to 70 About 60 (DC28V time) Green about 140(0.3sq) Clear 1PC 1 CE164C 89297031 29.99 SGD
Shipped after 2018-04-23
M5 mounting flange nut -30 to 70 About 60 (DC28V time) Blue about 140(0.3sq) Blue 1PC 1 CE165 89297047 29.99 SGD
Shipped after 2018-04-23
M5 mounting flange nut -30 to 70 About 60 (DC28V time) Yellow about 140(0.3sq) Clear 1PC 1 CE161C 89297004 29.99 SGD
Shipped after 2018-04-23
M5 mounting flange nut -30 to 70 About 60 (DC28V time) Amber about 140(0.3sq) Clear 1PC 1 CE162C 89297013 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Large truck car width light
5
From Japan
On 2016-03-29 16:01:10
Very bright, beautiful I am satisfied. If the price goes down a little more?
This review is about item#89297013.
As a side marker
5
From Japan
On 2016-03-24 08:57:27
It was bright and it was good.
This review is about item#89296995.
Side of the track
5
From Japan
On 2014-08-31 13:55:33
I want the wire diameter of the wiring to be made thicker. Crimping is difficult.
This review is about item#89297031.

Related Products