Buy more than* S$200* and get FREE SHIPPING

Car Jump Starters

5.00 (3)
Caution
Not available to engine start assist with over-discharged vehicle battery and degradation vehicle battery, etc. (This machine is for gasoline engine start-up support, not a battery replacement. Not available to engine start with only this machine by remov
Hose Length (cm)
About 58
Built-in Battery
Shield lead-acid battery (12V / 17Ah)
Charging Time (hours)
About 24
Power (DC-V)
12 (10A x 1)
Maximum Working Pressure (MPa)
0.6
Compatible Vehicle
Car up to 4000cc class, bike
Dimensions (Width W x Height H x Depth D) (mm)
280 x 250 x 190
Body Weight (kg)
6.95
Output Voltage (V)
USB12(800mA)
Cord Length (m)
1.8
Operating Temperature Range (deg C)
0-35
Accessories
AC adapter (for charging), 12V cigar socket connection code (for charging), nozzle class
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CH-2 89300495 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for emergency use
5
From Japan
On 2017-01-19 00:38:38
Although I was planning to load on the car, it was a little bigger, now it is a good shopping to be safe in emergency such as tire air leak, storage in the rural villa, battery rise.
This review is about item#89300495.
Car Starter
5
From Japan
On 2016-02-26 15:41:55
Although it is the purchase of the second machine this time, it can be used without trouble to start up the battery. Although it is somewhat higher than other sites, I think that it will be useful if there is one with multiple functions and one disaster.
This review is about item#89300495.
Used car battery rise
5
From Japan
On 2015-02-27 15:19:06
It corresponds enough if the battery is weak and the cell does not turn. Compressor · 100V · USB power supply, etc. It seems to be useful even in the event of a disaster, so we plan to purchase some more for the time of emergency.
This review is about item#89300495.

Related Products