Buy more than* S$200* and get FREE SHIPPING

Shredder Cleaning Sheet

5.00 (1)
Caution
Use it per a month as a guide. Use the shredder for A5 size and over, rated shredded number :3 and over.
Dimensions (Width W x depth D) (mm)
215 x 152
Material
Paper, mineral oil
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMS06 89302543 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Regular care
5
From Japan
On 2016-02-05 17:26:50
Entrainment is using at the time will likely bad. When you have not used yet, involving at the same time Your beat had come out, now smooth and put a sheet. From now on, I'm going to a regular care.
This review is about item#89302543.

Related Products