Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fine shredder

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Power Consumption (W) (50/60 Hz)
160
Dimensions (Width W x Depth D x Height H) (mm)
180x380x408
Power (V)
AC100
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PS5HMSD 89302631 209.99 SGD
Shipped after 2018-06-25
1pc 1 PS5HMSD 89302647 209.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
To cut off office paper etc.
3
From Japan
On 2018-04-17 12:37:11
It probably is not good for the price. Pretty handy.
This review is about item#89302647.
Disposal of paper information
3
From Japan
On 2018-02-12 17:54:52
Although it is not inconvenient at home use, the useful life is unknown.
This review is about item#89302631.
Shredters
5
From Japan
On 2015-12-08 14:59:21
no problem
This review is about item#89302647.
Payment details declaration documents
4
From Japan
On 2015-05-29 18:46:44
The shape and size are also very good The cutting is truly fine and secure It is a bit painful to clean it as the paper crumb from the bottom will fall a bit
This review is about item#89302631.

Related Products