Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handle

5.00 (1)
Surface Processing
Chrome-plated
Screw Diameter
M6, M6
Weight (g)
67, 67
Material
Zinc alloy (ZDC)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 89201822 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handle of new product
5
From Japan
On 2016-10-29 23:29:20
Good cost performance and satisfactory quality.
This review is about item#89201822.

Related Products