Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laminating Film, Matte

5.00 (5)
Thickness (microm)
100
Specification
One side mat
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370 x 263 B4 1Pack(100Sheet) 1 LZM-B4100 89303033 51.99 SGD
Shipped after 2018-05-07
263 x 188 B5 1Pack(100Sheet) 1 LZM-B5100 89303015 26.99 SGD
In stock
426 x 303 A3 1Pack(100Sheet) 1 LZM-A3100 89303042 51.99 SGD
In stock
303 x 216 A4 1Pack(100Sheet) 1 LZM-A4100 89303024 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Protection of documents viewed from a distance
5
From Japan
On 2017-08-25 14:50:46
Although ordinary laminate film is reflected light, there is an angle that can not be read, but since this film gets almost no reflected light, it is very good to see. I want a mat type as small as a business card size.
This review is about item#89303024.
Construction signboard etc. as an outdoor notice
5
From Japan
On 2016-08-01 12:52:35
To use many outdoor photography, I use the face of one side matte. Can shoot beautifully, because it is strong, you can not use anything other than this item!
This review is about item#89303042.
For display of maximum loading load
5
From Japan
On 2016-07-27 17:49:05
It is used to indicate the maximum loading load of the inspection lid. Because it slides after rain if it is ordinary, it is hard to slip on one side mat type. After that, we will confirm durability in the future. There is neither a price nor such, since it is a one-sided mat, we can also use p on the other side.
This review is about item#89303024.
Bulletin Board etc.
5
From Japan
On 2016-07-07 16:26:01
Usually, I do not know what display is light if posted, but one side is mat, so even if it is posted it looks better, it looks good, it is good!
This review is about item#89303024.
I will pouch the instructions to show to many people.
5
From Japan
On 2016-03-30 16:10:29
Since it does not reflect, letters and figures are clearly visible, so you feel well. As a request, I think that it is good if both sides have laminate of Matt. Please make it by all means.
This review is about item#89303015.

Related Products