Buy more than* S$200* and get FREE SHIPPING

Lead Free Resin Flux Cored Solder

5.00 (1)
Purpose
Post install and correction of PCB.
Whisker Generation Test (hrs)
1000
Migration Test (hrs)
1000
Heat Shock Test (cycles)
1000
Creep Strength Facture Time(Time Before Weight Falling)
300hrs
Electrical Resistance Rest (micro ohm m)
0.13
Specific Heat (J/kg/K)
220
Melting Point (degree c)
227
Tensile Strength (MPa)
32
Elongation (%)
48
Specific Gravity
7.4
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Copper Corrosion Test (minutes) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Copper Corrosion Test (minutes) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 About2 1Roll(500g) 1 SN100C-030-16 88488872 65.99 SGD
In stock
1 About 2 1Roll(500g) 1 SN100C-030-10 89322274 68.99 SGD
In stock
1.2 About 2 1Roll(500g) 1 SN100C-030-12 89322283 67.99 SGD
In stock
0.6 About 2 1Roll(500g) 1 SN100C-030-06 89322256 82.99 SGD
In stock
0.8 About 2 1Roll(500g) 1 SN100C-030-08 89322265 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Homebrew audio
5
From Japan
On 2014-12-14 13:13:18
Even though it is lead-free, it melts well and workability is good. The surface of the finish is also beautiful. I also have good sound quality and I will use it effectively for amp repair. Still cheap.
This review is about item#89322265.

Related Products