Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Parts Storage Case

4.68 (22)
Partition Plate
15 sheets
Inside Dimension (mm)
360x65x60 (x3 columns)
Outside Dimension (mm)
405x290x78
Weight (kg)
0.9
Material
(Body / lid / handle / partition plate) polypropylene, (buckle) ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 PS-400 89335346 21.99 SGD
In stock
Blue 1PC 1 PS-400 89335355 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
Maintenance parts for electric equipment
5
From Japan
On 2017-11-06 17:58:48
Currently, the parts used and the size of the parts are the same, it is convenient to carry.
This review is about item#89335355.
Maintenance of screws and so on
5
From Japan
On 2017-07-12 15:43:37
It was used for organizing screws and parts to be removed for maintenance of equipment. A structure that makes it easier to organize from large to small ones by arranging partition boards is better. Good enough to just enter the tool bag! It is very easy to use and satisfying product.
This review is about item#89335355.
Organizing parts
5
From Japan
On 2017-07-06 16:04:01
The surface is transparent and you can check the contents without opening the lid. Also, since the partition can be easily moved according to the number of parts Convenient.
This review is about item#89335355.
Classify small parts and manage inventory
5
From Japan
On 2017-06-08 23:03:40
There is also the depth of the sorting pocket with the size which is suitable for putting the outer size on the shelf, but although it is the size to bring, it is only necessary to have more color of the main body or even if there is a color difference of the fastening tool, it is easy to use I do not think so.
This review is about item#89335355.
Organize and store one-touch fittings
5
From Japan
On 2017-06-04 11:25:10
Because I mainly use inch size, it is difficult to obtain in the market so many kinds of inventory is necessary, this case is useful, there are goods with one large size and the partition interval is also exactly good, Placon It is also very good to be stacked in the same size as.
This review is about item#89335355.
Storage of parts
5
From Japan
On 2017-04-02 11:20:01
Since the width of the threshold can be finely adjusted compared with other items, various parts can be stored. In this hand case it is solidly made and the depth is enough.
This review is about item#89335355.
Parts and screws
5
From Japan
On 2017-03-27 08:51:21
It is a neat product for the price. It is an item I want to buy with repeat.
This review is about item#89335355.
Screw storage
5
From Japan
On 2016-12-11 17:17:01
It is a good item that is convenient and convenient for handy handling as well.
This review is about item#89335355.
Beyblade case
5
From Japan
On 2016-12-01 14:47:11
Because the child is addicted to the Beyblade, I bought it for a case for transportation. The kids are happy because the dividers are exactly good. It is over quality toy case.
This review is about item#89335355.
Worked at an architect. Used for classification of screws etc.
5
From Japan
On 2016-11-09 19:37:12
The partition is solid and the contents are not clumsy, even if I lay it sideways, it is a very good making. I was worried because it was cheap, but I am satisfied. Thanks to this, the interior of the working vehicle was refreshed.
This review is about item#89335355.

Related Products