Buy more than* S$200* and get FREE SHIPPING

T Hose Coupling

4.73 (11)
Heat-Resistant Temperature (deg C)
-10-+100
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions D3 (phi mm) Dimension L3 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions D3 (phi mm) Dimension L3 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 5 19.5 2.7 4 1PC 1 TS-04 89334113 1.36 SGD
In stock
58 10 30 5.6 8 1PC 1 TS-08 89334131 2.38 SGD
In stock
87 21 46 15 19 1pc 1 TS-19 89334183 6.54 SGD
In stock
105 27 52.5 21 25 1pc 1 TS-25 89334192 8.43 SGD
In stock
50 7.5 26 4 6 1pc 1 TS-06 89334122 1.88 SGD
In stock
69 14 36 8.6 12 1pc 1 TS-12 89334156 3.55 SGD
In stock
77.5 16 41.5 10 14 1pc 1 TS-14 89334165 4.26 SGD
In stock
62.5 12 33.5 7 10 1pc 1 TS-10 89334147 3.12 SGD
In stock
81 17.5 45 12 16 1pc 1 TS-16 89334174 5.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
As for the hot water of the branch
3
From Japan
On 2016-09-08 16:58:55
Is really the metal wanted, but can not find the ones of the same size Buy this, too, because it was a problem that seems to thermally It passed actually put in four months, but there is no problem.
This review is about item#89334183.
Gasoline, used in the LLC piping
5
From Japan
On 2016-08-10 21:09:08
It is used to fuel oil and hot water was not a problem. Odd size, it will be saved and in particular also for 5mm hose.
This review is about item#89334113.
Return hose of the Pajero
5
From Japan
On 2016-08-07 19:51:59
With the deterioration of the return hose of the fuel tank of gasoline of the Pajero, it was purchased for exchange. Could be used without problems (≧ ∇ ≦)
Joining a nozzle with a plastic hose for water application to the field agricultural products to 3 m intervals, used for water spraying effort energy saving to the vegetable seedling transplantation row
5
From Japan
On 2016-07-18 18:44:20
In small-scale farming, it is useful. Turning dragging 10 meters plastic hose can be used in the struggling energy-saving orientation, detailed method is more easily devised. For example, Toka spraying water by providing a 2mm hole of every five centimeters to the hose (the portion corresponding to the vegetable seedling transplantation column) in place of the nozzle for water spraying, is considered such.
This review is about item#89334165.
Development of bike
4
From Japan
On 2016-06-22 12:10:44
So there is a heat resistance was used to change the LLC hot water line.
This review is about item#89334122.
Used as a joint of the pipe
5
From Japan
On 2016-05-07 21:04:11
It is safe in the firm than I thought was made.
This review is about item#89334165.
In branch of silicon hose
5
From Japan
On 2016-05-07 15:16:44
There was no bad quality cheaper than home improvement.
This review is about item#89334165.
FF heater oil piping
5
From Japan
On 2015-08-07 18:05:53
This may be a compact.
This review is about item#89334122.
Handling of the hose
5
From Japan
On 2015-07-01 17:25:40
Although Y-type of joint is seen in the home improvement, because the T-type is not, buy this. A little more cheap and even better.
This review is about item#89334174.
Joint of the hose
5
From Japan
On 2015-01-15 15:54:53
It has helped us there is a size and type not in the hardware store.
This review is about item#89334122.

Related Products