Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D3 (phi mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 4 6 44 1PC 1 YS-06 89334402 2.99 SGD
In stock
18 12 16 67 1pc 1 YS-16 89334454 5.99 SGD
In stock
5 2.5 4 25.5 1pc 1 YS-04 89334393 1.99 SGD
In stock
21 15 19 72 1pc 1 YS-19 89334463 6.99 SGD
In stock
16 10 14 65 1pc 1 YS-14 89334445 4.99 SGD
In stock
10 5.6 8 51 1pc 1 YS-08 89334411 2.99 SGD
In stock
12 7 10 54 1pc 1 YS-10 89334427 3.99 SGD
In stock
14 8.6 12 64 1pc 1 YS-12 89334436 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
TZR 250 (3 MA) Maintenance
5
From Japan
On 2017-12-27 13:54:39
I am satisfied with the early response from order to arrival. Since the use state is maintenance in the future, I do not know yet.
This review is about item#89334402.
Machine maintenance
5
From Japan
On 2017-09-20 16:07:28
I was relieved that I was so shy about the price. I think I will stock each size.
This review is about item#89334402.
Installed in the middle of a water supply pipe. And set up in the middle of the hose.
5
From Japan
On 2017-09-12 21:47:43
No concern about strength, it is used for connection of hose water supply branch. It is about 2 years, but it has no particular problem.
This review is about item#89334411.
It is used for piping of the blow-by gas of the car.
5
From Japan
On 2017-06-09 10:09:24
The blow-by gas of the car contains gasoline as well as oil, as well as other ingredients that are aggressive to the resin, so if you use bad products, you will soon get hungro and break. Purchase of this product is safe to use strongly even with tolerance and heat for the second time.
This review is about item#89334436.
Car maintenance
5
From Japan
On 2017-05-29 22:57:22
Making is easy and easy to use. It is cheaper than a home center in the neighborhood and it is saved.
This review is about item#89334402.
When wearing a big tank of a motorcycle
3
From Japan
On 2017-03-16 16:20:46
It was able to be used without problems. It was saved because we could effectively use it for cheap price.
This review is about item#89334411.
Used for gasoline, LLC piping
5
From Japan
On 2016-08-10 21:09:13
There was no problem even if it was used for fuel oil or hot water. It is saved if there are odd size, especially for 5 mm hose.
This review is about item#89334393.
Maintenance of motorcycle
4
From Japan
On 2016-07-05 20:33:30
Last time I bought again because I purchased a misunderstanding of the foreign object. Since things are solid, they purchased repeatedly.
This review is about item#89334402.
To the piping of the turbine
5
From Japan
On 2015-09-09 17:17:20
It is an elegant item that is quickly (immediately arriving, important this), cheap, delicious (high quality for cheap). It is recommended.
This review is about item#89334402.
For distribution of fuel and cooling water
5
From Japan
On 2014-09-26 14:40:45
I think that it is a good product with no problem at all. Because it is made of resin, it is not suitable for high temperature.
This review is about item#89334411.

Related Products