Buy more than* S$200* and get FREE SHIPPING

Wire Wheel Brush

3.36 (14)
Wire Diameter (phi mm)
0.3
Thickness (mm)
20
...see all>
Product Options
ADD TO CART
Metal Fitting Diameter (mm phi) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fitting Diameter (mm phi) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 200 4500 15.8 1PC 1 MB-25 89791816 26.99 SGD
Shipped after 2018-04-23
90 150 6000 12.7 1PC 1 MB-21 89791807 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 3
2 star 0
1 star 3
Review Rating: 3.36
14 Customer Reviews
The reviews are automatic translation.
Rust removal of bolt thread part, rust cleaning such as car parts etc.
3
From Japan
On 2018-02-16 17:02:30
I installed it in the grinder but ordered a thick product with insufficient confirmation. The grinder cover could not be installed. When purchasing it is necessary to order so as to see fit size adequately.
This review is about item#89791807.
Deburring of polished & cut parts
3
From Japan
On 2018-02-11 16:52:57
I installed it in a double-headed grinder, but somehow it is possible to use it, but vibration caused by side contact occurred, and there was contact with the casing cover.
This review is about item#89791807.
Remove paint removal rust
4
From Japan
On 2017-08-06 21:35:25
Wire is also unlikely to splatter unexpectedly. Because the price is also cheap, cost performance is also good. I plan to purchase it next time.
This review is about item#89791807.
Attach to the double-headed grinder and remove rust from the hand tool
4
From Japan
On 2017-05-26 18:07:01
I attach it to the old Hitachi's bench grinder. Tools that are not plated, such as western canna, hammer, pliers, wrenches, tip of the driver etc, are rusted so we use them regularly. Although it is better for you to wear glasses as the wire runs out as you wire strongly, it is better to do the glasses, but there are also few wire breaks and breaks at all than the cheap cheap wire for the hand-held grinder sold at home centers I like it.
This review is about item#89791816.
When peeling work of rough paint
4
From Japan
On 2017-05-19 15:02:38
Because it can be used without worrying about price, it is very convenient, cost saving management is saved.
This review is about item#89791807.
Polishing
1
From Japan
On 2016-10-15 12:15:43
Although I thought that the feeling of use is satisfactory, I thought I could go when I used it for testing but there are things I actually felt. There is no problem with the appearance It does not matter if you rotate the center hole is stuck or the balance is bad and desktop The vibrator of the grinder main unit is amazing now It is a place to purchase another manufacturer with a home center and attach it.
This review is about item#89791807.
Desktop polishing
5
From Japan
On 2016-10-07 09:21:54
I searched for this size but it was hard to find it and I could purchase it, the use feeling is no problem.
This review is about item#89791807.
Rust removal
5
From Japan
On 2016-05-22 03:01:13
There was not much to match because of the old table top grinder with a large shaft diameter, but this is bad, although it was said that the balance is not good with other reviews, we can use it without any problem, this time It is repeat purchase.
This review is about item#89791816.
Deburring
4
From Japan
On 2016-05-15 21:50:46
It is good for less cheap steel wire scattering
This review is about item#89791807.
Desktop grinder polishing operation
5
From Japan
On 2016-04-28 22:31:37
Because the desk grinder we have is a thick old type of the old axis of the standard, this type was not sold to the home center, so it was expensive to order, so it was very helpful because Monotaro was out at cheap price, other reviews It was a very good feeling without rotation blur as much as it was, I will repeat again.
This review is about item#89791816.

Related Products