Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Color bit magnet filled

...see all>
Product Options
ADD TO CART
Purpose Overall Length L (mm) Shank Diameter (mm) Blade Shape Mass (g/pack) Point Size Cutting Edge TRUSCO Part Number Edge Type Specification Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Outlet corner opposite side (mm) Paint Color Tip Size (#) Compatible Screw Diameter (M) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Overall Length L (mm) Shank Diameter (mm) Blade Shape Mass (g/pack) Point Size Cutting Edge TRUSCO Part Number Edge Type Specification Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Outlet corner opposite side (mm) Paint Color Tip Size (#) Compatible Screw Diameter (M) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 65 - +/- - +1x-5 - 385-8383 - With magnet - - 2-1495 6.35 Red - 2 to 2.6 1Pack(2PC) 1 ACPM-1065 07561951 5.99 SGD
Shipped after 2018-05-01
For screwdriver, For screwdriver - 6.35 - 81 (+)2, (-)6 Magnet into 385-8413 [Plus] 2, [minus] 6 - 81 150 2-1495 - - - - 1Set(2PC) 1 ACPM-2150 39515621 7.99 SGD
In stock
- - 6.35 - 58 (+) 2, (-) 6 Magnet into 385-8405 [Plus] 2, [minus] 6 - 58 110 - - - - - 1Set(2PC) 1 ACPM-2110 39515612 5.99 SGD
In stock
- 110 - +1/-5 55 - - 436-0958 - - - - - 6.35 - +1-5 - 1set(2pc) 1 ACPM-1110 89603096 6.99 SGD
In stock
- 65 - +/- - +2x-6 - 385-8391 - With magnet - - 2-1495 6.35 Yellow - 3 to 5 1Pack(2PC) 1 ACPM-2065 07561967 5.99 SGD
In stock
ADD TO CART

Related Products