Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coin Case

4.50 (10)
2015 Trusco Published Pages
4 1670
2014 TRUSCO Published Page
2-3111
Dimensions (Width W x Depth D x Height H) (mm)
150x125x32
Storage Number of Sheets
1 over 500 yen each 50 sheets (with partition every 10 sheets), the total amount of money \ 33,300
Weight (g)
135
Material (Body)
PP
TRUSCO Part Number
433-3390
Specification
Antibacterial
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-650 89582507 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
When accounting
2
From Japan
On 2018-02-16 11:19:30
The previous one was heavy, so I replaced it. Usability is not bad, but it seems that places to put in 100 yen are not enough a bit.
This review is about item#89582507.
Coin storage
4
From Japan
On 2018-01-30 09:19:06
It is divided into ten sheets at a time, it is inexpensive and easy to use as it takes up little space.
This review is about item#89582507.
Organization of small change
5
From Japan
On 2017-09-06 17:12:55
You are cheap. You're early. You will be saved. It is just right instead of a piggy bank.
This review is about item#89582507.
Management of change when collecting money
5
From Japan
On 2017-04-07 16:07:35
Easy to take out, it is convenient because you can understand the balance at a glance. Excellent COSPA!
This review is about item#89582507.
For events
5
From Japan
On 2016-10-23 16:55:03
Journal storage is possible, it is convenient to carry around compactly.
This review is about item#89582507.
Cash coin management at the time of salary / collection
5
From Japan
On 2016-07-15 11:47:04
It is more durable than I thought, and it is very convenient to understand the remaining money with the eye view. I purchased additional.
This review is about item#89582507.
Collection / change management
5
From Japan
On 2015-11-19 20:47:52
Even thickness there, also made a very good part of the lock. Long-lasting and felt likely. It is likely to come in handy even for home use.
This review is about item#89582507.
Cash on hand
4
From Japan
On 2015-01-14 08:58:41
Light, easy to use with gold type
This review is about item#89582507.
Store of events
5
From Japan
On 2014-12-11 13:21:50
It is very convenient at the time of opening a store in a place with no cash register such as Aozora shi! Because it does not understand which money is how much if it is mixed, it is greatly used for organizing and dealing with sales! It is!
This review is about item#89582507.
Classification at payment payment
5
From Japan
On 2014-10-15 14:38:16
Since salary is cash payment, coins are sorted and very convenient.
This review is about item#89582507.

Related Products