Buy more than* S$200* and get FREE SHIPPING

Rubber Non-Slip Gloves

4.67 (3)
Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Materials (glove) Materials (sliding resistant) Color Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Materials (glove) Materials (sliding resistant) Color Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 438-6132 - - - - 16.0 7.5 22.0 36 S 1pair 1 357-S 89583121 3.99 SGD
In stock
3 0274 438-6124 3-0115 Nylon 100% Natural rubber Blue 16.5 7.7 22.5 40 M 1Pair 1 357-M 89583112 3.99 SGD
In stock
- 438-6116 - - - - 18.0 8.1 23.5 50 LL 1pair 1 357-LL 89583103 4.99 SGD
In stock
- 438-6108 - - - - 17.0 7.9 23.0 44 L 1pair 1 357-L 89583094 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Light work in the garden
5
From Japan
On 2017-10-24 15:11:33
I was able to continue to patronize my favorite hand impression because it was very good at over-the-counter sales and I was searching for it in monotalou
This review is about item#89583112.
Tour of the limestone cave
4
From Japan
On 2016-05-03 22:16:14
Despite being cheap, it seems to be strong. However, although it tends to be in this glove, the little finger was too long. It is acceptable range, but ...
This review is about item#89583094.
For every task in everyday life
5
From Japan
On 2015-01-14 06:38:49
Although there is no slip attached, there is no sense of roughness, it can be used comfortably. I always wear it when carpentry work or garden work, but because I will not suffer, so it is always left unless I do fine work. Although it is weak to heat (because it is made of rubber, it is natural, but it is natural), a sharp prickle may penetrate because it is thin, but it can not be helped.
This review is about item#89583094.

Related Products