Buy more than* S$200* and get FREE SHIPPING

Analog Tester

5.00 (1)
Caution
Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive.
Purpose
Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive., Design, inspection and maintenance of electrical and electronic circuits. Construction and maintenance of indoor electrical work and electrical equipment. Maintenance of air conditioning and automotive.
2015 Trusco Published Pages
1 1006, 1 1006
2014 TRUSCO Published Page
1-0946
Direct Current (A)
0.25, 0.25
Alternating Current (A)
-, -
Dimensions (Width W x Depth D x Height H) (mm)
65x35x116, 65x35x116
Measurement Pricision
5% (DC voltage / AC voltage / DC current / resistance) +/- 10% (battery test), 5% (DC voltage / AC voltage / DC current / resistance) + / -10% (battery test)
DC Voltage (V)
1000, 1000
Resistance (omega)
1M, 1M
AC Voltage (V)
1000, 1000
Power
AA batteries (1.5V) x1 pieces, AA batteries (1.5V) x1 pieces
Weight (g)
195, 195
Measuring Range
2.5 / 10/50/250/1000 (DC voltage (V)) 10/50/250/1000 (AC voltage (V)) 10/250 (direct current (mA)) 20K / 2M (resistance (ohm)) 1.5 / 9 (battery test (V)), 2.5 / 10/50/250/1000 (DC voltage (V)) 10/50/250/1000 (AC voltage (V)) 10/250 (direct current (mA)) 20K / 2M (resistance (ohm)) 1.5 / 9 (battery test (V))
Material
ABS resin, ABS resin
TRUSCO Part Number
451-9086, 451-9086
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CX-02 89584503 28.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical system of vehicles and heavy equipment
5
From Japan
On 2014-11-03 08:17:29
Easy to use, light and satisfied
This review is about item#89584503.

Related Products