Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Multi Meter

2015 Trusco Published Pages
1 0995
Electric Performance
[ACV] (range) 4V, 40V, 400V, 600V, (resolution) 1mV, 10mV, 100mV, 1V, (accuracy) +/- (2.3% rdg + 10dgt) / 4V range, + / - (2.3% rdg + 5dgt) / 40-600V range, [DCV] (range) 400mV, 4V, 40V, 400V, 600V, (resolution) 0.1mV, 1mV, 10mV, 100mV, 1V, (accuracy) +/-
Polar Display
"-"Only display
Storage Temperature/Humidity Range
-10- + 50 ℃, 75% RH or less (no condensation)
Operating Temperature and Humidity Range
0- + 40 ℃, 75% RH or less (no condensation)
Sampling
3 times / sec
Calibration
Yes
Measurement Function
DC / AC voltage, resistance, continuity check, diode test, frequency, DUTY check, Relative function, capacitor check
Dimensions (Width W x Height H x Depth D) (mm)
56x112x9
Display
3.5-digit LCD, up to 4000 count
DC Voltage (V)
600
Resistance (omega)
40M
AC Voltage (V)
600
Power
CR2032 lithium battery (3V) x1 pieces
Weight (g)
70
TRUSCO Part Number
451-9108
Accessories
Notebook case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-01N 89584564 -
Discontinued
[x]
ADD TO CART

Related Products