Buy more than* S$200* and get FREE SHIPPING

ANTI STATIC WRIST STRAP

4.00 (1)
2015 Trusco Published Pages
1 2355
Band Size (Width x Length)(cm)
2x15
Ground Wire Length (m)
1.5
Specification
With Banana plug and Alligator clip. 1 M ohm Resistance built-in ground code, 6 inch PU code + PU mold (AS-104-6), 10 inch PU code + PU mold (AS-104-10).
...see all>
Product Options
ADD TO CART
Coil Part (mm) Overall Cord Length (m) Cord Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coil Part (mm) Overall Cord Length (m) Cord Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 0.43 (Grand code) 1.8 23 446-0561 1PC 1 AS-104-6 89584695 10.99 SGD
In stock
280 0.54 (Grand code) 3.0 31 446-0553 1PC 1 AS-104-10 89584686 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrostatic charging experiment
4
From Japan
On 2015-07-14 14:45:22
It seems that it is properly discharged, and it has not happened so far that it is surprisingly surprised by static electricity
This review is about item#89584686.

Related Products