Buy more than* S$200* and get FREE SHIPPING

No540 Ke Mr. Palm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Class
ISO Class6-7 (Fed / STD class 5000) or equivalent
Around Palms (cm)
17.5
Middle Finger Length (cm)
7.2
Overall Length (cm)
21.5
Size
S
Color
white
Thickness (mm)
1.1
Material
Gloves part: ultra-high-strength polyethylene, non-slip part: Polyurethane
TRUSCO Part Number
434-3212
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 NO540-S 89594014 18.99 SGD
In stock
ADD TO CART

Related Products