Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

5.00 (9)
Gauge
13
Thickness (mm)
0.7
...see all
Product Options
ADD TO CART
Mass (g /package) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) 2015 Trusco Published Pages Size 2014 TRUSCO Published Page TRUSCO Part Number Color (wrist Part) Materials (glove) Materials (sliding resistant) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) 2015 Trusco Published Pages Size 2014 TRUSCO Published Page TRUSCO Part Number Color (wrist Part) Materials (glove) Materials (sliding resistant) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 18.5 7.4 20 3 0278 S 3-0117 432-3092 Yellow Nylon / polyester / Other Nitrile rubber Gray 1Bag(10Pair) 1 NO370-S10P 89594391 35.50 SGD
Shipped after 2017-01-23
430 22.5 8.1 24 - LL - 432-3076 - - - - 1pack(10pair) 1 NO370-LL10P 89594373 42.72 SGD
Shipped after 2017-01-23
370 21.5 7.9 23 - L - 432-3068 - - - - 1pack(10pair) 1 NO370-L10P 89594364 35.90 SGD
Shipped after 2017-01-23
350 20.0 7.7 22 - M - 432-3084 - - - - 1pack(10pair) 1 NO370-M10P 89594382 35.49 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-11-02 21:19:12
Work pattern, with many opportunities to deal with oils was looking for the oil type. This product is easy to work with thin most rubber surface. I wonder if you want a color variation of speaking greed
This review is about item#89594382.
During construction work
5
From Japan
On 2016-10-10 21:58:44
This has been much use to the goods. I think that it is strong compared to the other things.
This review is about item#89594382.
Shop work
5
From Japan
On 2016-08-16 21:48:23
We use in pre-cut factory, but we are very satisfied can be used with bare hands feeling.
This review is about item#89594382.
welding
5
From Japan
On 2016-06-23 14:47:33
It unsuitable for welding has been using so easy to use than Kawate.
This review is about item#89594364.
Work on light duty
5
From Japan
On 2016-05-24 07:33:54
It is very easy to use. Please to consider price in bulk buying.
This review is about item#89594382.
Maintenance of machinery, outdoor work, etc.
5
From Japan
On 2016-04-27 23:13:09
It can be used for various work, long-lasting.
This review is about item#89594364.
As protection of metal processing
5
From Japan
On 2016-02-02 15:23:38
1, 3 twin-filled, but had to buy well, survive a cheaper Moreover, since a large bag
This review is about item#89594364.
Protective equipment at the time of production
5
From Japan
On 2016-01-14 15:59:11
There is flexibility while there is strength, easy to use.
This review is about item#89594382.
Indoor in electrical work, we use outside work
5
From Japan
On 2015-04-03 16:00:36
My hands, even LL size of other manufacturers, I large positions that do not fall easily, nitrile unlined gloves to fit in perfect, I do not get tired to the tool work, you can use in the future.
This review is about item#89594373.

Related Products