Buy more than* S$200* and get FREE SHIPPING

PP Band Hand Clamp

4.00 (4)
Band Length (m)
1000
Band Thickness (mm)
0.61
Band Width (mm)
19
Tensile Strength (kg)
150
Weight (kg)
5.3
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Fracture Elongation (%) Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Fracture Elongation (%) Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 449-3958 - 1roll 1 SS-19-Y 89595816 62.99 SGD
Shipped after 2018-01-22
3-1447 25 or less Blue 449-3940 3 0885 1Roll 1 SS-19-B 89595807 63.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Put goods on the pallet and fix them.
5
From Japan
On 2017-11-28 19:05:35
It is hand-tight so it will not cut. There is no problem, it can be used normally. It will be saved if the price is cheap.
This review is about item#89595816.
Cargo handling
3
From Japan
On 2017-03-10 12:29:04
It is good if there are discounts according to the number or even a little cheaper price.
This review is about item#89595807.
Building material packaging
5
From Japan
On 2016-09-30 07:17:02
I think it's good. As much as cheap, it is saved any number of times.
This review is about item#89595807.
For packing
3
From Japan
On 2015-08-20 15:55:50
Very good
This review is about item#89595807.

Related Products