Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Glove Thick

5.00 (1)
Caution
Please do not touch the hot thing.?
high concentration of chemicals, please do not use in the oil and solvents (gasoline, benzine, etc.).?
household cleaning agents, detergent, bleach, please wash it off well after use if with the oil and the like.due
allergic reaction, depending on the constitution, it may cause itching, rash, rash.?If you feel abnormal stop using, please consult your doctor.
Purpose
Food processing. Light work. Cooking. Cleaning. laundry. Gardening.
2014 TRUSCO Published Page
3-0137
Mass (g/pair)
85
Around Palms (cm)
22.1
Material (surface)
Natural rubber (Selatex)
Material (reverse side)
Cotton (planted)
Middle Finger Length (cm)
8.0
Overall Length (cm)
35
Standard
Food Sanitation Law Compliant
Weight (g)
85
Size
L
Color
Green
Thickness (mm)
About 0.45
Material
Table: natural rubber (Selatex), back: cotton (planted)
TRUSCO Part Number
434-9121
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 6366 89596017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dishwashing, etc.
5
From Japan
On 2015-02-12 09:33:39
In a very easy-to-use gloves, it has come in handy
This review is about item#89596017.