Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Thickness (mm) Material Gauge Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) 2015 Trusco Published Pages Size 2014 TRUSCO Published Page TRUSCO Part Number Materials (sliding resistant) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Material Gauge Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) 2015 Trusco Published Pages Size 2014 TRUSCO Published Page TRUSCO Part Number Materials (sliding resistant) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue About 1.0 Nylon 13 18 7.5 24.5 48 3 0275 M 3-0115 452-4489 Natural rubber 1Pair 1 8907 89596175 3.99 SGD
In stock
- - - 13 20 7.7 25.0 54 - L - 452-4438 - 1pair 1 8794 89596123 3.99 SGD
In stock
- - - 13 17 6.9 22.0 38 - S - 452-4446 - 1pair 1 8903 89596132 3.99 SGD
In stock
- - - 13 20 7.7 25.0 54 - L - 452-4497 - 1pair 1 8908 89596184 6.99 SGD
In stock
- - - 13 18 7.5 24.5 48 - M - 452-4420 - 1pair 1 8793 89596114 3.99 SGD
In stock
- - - 13 18 7.5 24.5 48 - M - 452-4454 - 1pair 1 8904 89596141 3.99 SGD
In stock
- - - 13 20 7.7 25.0 54 - L - 452-4462 - 1pair 1 8905 89596157 3.99 SGD
In stock
- - - 13 17 6.9 22.0 38 - S - 452-4471 - 1pair 1 8906 89596166 3.99 SGD
In stock
- - - - - - - - - - - - - 1pair 1 8792 89596105 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Personal computer repair
2
From Japan
On 2016-03-07 11:04:44
I did not know which product is suitable, so rubber backpack gloves TG - 001 http://www.monotaro.com/p/0874/3637/?displayId=5 and rubber backpack gloves Digihand powerful fit 8794 http: / /www.monotaro.com/p/8959/6123/?displayId=5 and thin backed nitrile rubber gloves http://www.monotaro.com/p/7594/9343/?displayId=5 also purchased and used feeling Although I confirmed, this product thin backed nitrile rubber gloves was the easiest to use. I think that this product is soft and good overall, but it was unsuitable for detailed work.
This review is about item#89596123.
logistics
5
From Japan
On 2015-02-24 05:37:18
It is better to have more durability
This review is about item#89596123.

Related Products