Buy more than* S$200* and get FREE SHIPPING

Nitrile very pale gloves

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (cm)
24.0
...see all>
Product Options
ADD TO CART
TRUSCO Part Number TKG Part Number (2015) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number TKG Part Number (2015) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
439-7371 5-1208-0402 19.2 7.8 600 M 1box(100sheet) 1 7881 89596351 22.99 SGD
Shipped after 2018-01-22
439-7401 - 23.0 8.5 700 LL 1box(100sheet) 1 8000 89596385 22.99 SGD
Shipped after 2018-01-22
439-7355 - 15.0 7.4 500 SS 1box(100sheet) 1 7879 89596333 21.99 SGD
Shipped after 2018-01-22
439-7363 5-1208-0401 16.6 7.6 550 S 1box(100sheet) 1 7880 89596342 21.99 SGD
Shipped after 2018-01-22
439-7380 5-1208-0403 21.0 8.0 650 L 1box(100sheet) 1 7882 89596367 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During machining
3
From Japan
On 2017-03-07 09:00:25
There are various sizes, if you size it with the size right for your hands, you do not have to worry about hands without discomfort. Durability is better than using other oil because it uses oil.
This review is about item#89596342.
Work home
5
From Japan
On 2017-01-10 00:34:25
It is so difficult to search for nitrile glove in SS size Thank you monotaro as I manage to find it here & it fit my tiny hands / fingers just nice material is reliable & tough enough for multitask uses & I am happy to protect My hands Will love to order this item again soon !!!
This review is about item#89596333.
When metal parts are manufactured
4
From Japan
On 2016-09-14 13:49:14
For disposable gloves, when working with oil it is harder to lose than other gloves. If unit prices become cheaper a little more ...
This review is about item#89596351.
Very easy to use and hard to tear
5
From Japan
On 2015-08-12 18:54:29
I used something from various manufacturers, but this was the best.
This review is about item#89596367.