Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kevlar KA-13 5 fingers knit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Around Palms (cm)
27.0
Middle Finger Length (cm)
8.0
Overall Length (cm)
27.5
Weight (g)
106
Thickness (mm)
4.3
TRUSCO Part Number
432-3556
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 890 89598047 97.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products