Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

4.78 (9)
Gauge
13
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Materials (glove) Materials (sliding resistant) Color Mass (g /package) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Materials (glove) Materials (sliding resistant) Color Mass (g /package) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.2 26.0 LL - 432-3441 - - - - 490 18.5 1bag(10pair) 1 526-LL 89598144 33.99 SGD
In stock
7.4 24.0 M 3 0279 432-3459 3-0118 Nylon 100% Nitrile rubber Gray 410 16.5 1Bag(10Pair) 1 526-M 89598153 31.99 SGD
In stock
6.9 23.0 S - 432-3467 - - - - 390 16.0 1bag(10pair) 1 526-S 89598162 32.99 SGD
In stock
7.8 25.0 L - 432-3432 - - - - 460 17.5 1bag(10pair) 1 526-L 89598135 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Stationary work in progress
5
From Japan
On 2017-07-30 22:31:28
There are some cheaper products with similar items, but the durability is higher by that much. Considering the difference between the difference and the durability, I think that this person will eventually last longer and it is quite possible.
This review is about item#89598153.
Machine maintenance
5
From Japan
On 2016-12-06 22:04:44
Although I tried using various gloves until now, even with attaching fine bolts such as M5 and M6 etc. without stress, it fits perfectly in the hand. Durability can also be reused after washing about 5-6 times until a hole is made at the fingertip, so that the rubber of the wrist does not stretch until then. I have been doing machine maintenance for about 30 years but in the past few years I have tried other things on a test basis while using this glove but I have not met anything beyond this.
This review is about item#89598153.
Architectural / civil engineering work in general
4
From Japan
On 2016-05-23 15:17:54
I am familiar with hands most of the gloves I used so far and I like it and I always use it because I like it highly durable. One thing I would like to improve is making the wrist part long, but if you use it, the list part of the gloves will be displaced and the sleeves of work clothes will jump out of the gloves, so make a little longer list part I would appreciate it if you could.
This review is about item#89598135.
Car maintenance
5
From Japan
On 2016-04-04 14:39:11
Rubber of the wrist lasts longer and does not get dirty,
This review is about item#89598153.
Transportation etc.
4
From Japan
On 2015-11-24 13:53:44
I want you to increase your eyelids. Use various sizes, but if there are multiple eyelids you can change it for each size so convenient
This review is about item#89598135.
Assembly work
5
From Japan
On 2015-09-29 09:17:42
It was easy to use and it was good.
This review is about item#89598135.
Heavy machine operation
5
From Japan
On 2015-09-25 19:39:14
Good place to repeatedly use by turning over and washing
This review is about item#89598153.
Delivery work
5
From Japan
On 2015-05-19 21:02:01
It's user-friendly. I hope there is also a bright color.
This review is about item#89598153.
Car maintenance
5
From Japan
On 2015-05-15 14:04:09
Usability is good.
This review is about item#89598153.

Related Products