Buy more than* S$200* and get FREE SHIPPING

PE Disposable Apron

5.00 (2)
Cord Length (cm)
47
Mass (per box)(g)
620
Clothes Length (cm)
120
Width (cm)
70
Thickness (mm)
620
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
436-9114 In plumbing work, etc. 3 0143 3-0331 Pink Polyethylene (PE) 1Box(50Sheet) 1 TAPE-P 89600996 16.99 SGD
In stock
436-9106 - - - - - 1box(50sheet) 1 TAPE-B 89600987 16.99 SGD
In stock
436-9092 - - - - - 1box(50sheet) 1 TAPE-W 89601005 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Food processing work
5
From Japan
On 2017-12-15 14:17:17
I use it by tying back from the head and use it, but in a one time use it will match well if you use the next apron if you break even if it is unit price. I'd like to respond with this apron in the future.
This review is about item#89600987.
Offer to participants in entertainment kitchen
5
From Japan
On 2015-10-25 14:47:22
It is light material, so it was nice to use it.
This review is about item#89601005.

Related Products