Buy more than* S$200* and get FREE SHIPPING

PE Disposable Arm Cover

3.50 (2)
Mass (g /package)
220
Length (cm)
40
Width (cm)
21
Thickness (mm)
0.02
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0147 3-0335 Blue Polyethylene (PE) 436-9076 In plumbing work, etc. 1Bag(25Pair) 1 TACPE-B 89601014 13.99 SGD
Shipped after 2018-04-23
- - - - 436-9084 - 1bag(25pair) 1 TACPE-P 89601023 13.99 SGD
Shipped after 2018-04-23
- - - - 436-9068 - 1bag(25pair) 1 TACPE-TM 89601032 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-09-01 14:43:38
I will also purchase
This review is about item#89601023.
Protection from chemical agents
2
From Japan
On 2014-05-30 17:38:49
Price, performance as a disposable arm cover is no problem. However, it is a mold release oil or the body is very odor of mineral oil. My head ached. It seems that it can be used on the site that hates the smell.
This review is about item#89601014.

Related Products