Buy more than* S$200* and get FREE SHIPPING

Leather Camouflage Gloves

3.50 (4)
Thickness (mm)
0.7
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Purpose Size 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Purpose Size 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 9.0 23 55 There is no insulation. LL 3 0365 445-7021 3-0197 Camouflage 1Pair 1 TPU-CMF-LL 89601285 14.99 SGD
In stock
19.0 8.7 22 52 - L - 445-7013 - - 1pair 1 TPU-CMF-L 89601276 14.99 SGD
In stock
18.0 8.4 21 48 - M - 445-7005 - - 1pair 1 TPU-CMF-M 89601294 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
For moving work
2
From Japan
On 2017-06-12 14:58:22
In one day work, as far as the cloth comes out, especially to the tape, etc. Becomes tattered as soon as not removing the gloves.
This review is about item#89601294.
Wood splitting work
5
From Japan
On 2017-01-02 23:01:07
Although it is cheap, it lasts for a long time. I also want to purchase items.
This review is about item#89601294.
For motorcycles
5
From Japan
On 2015-09-14 20:02:19
I am using it for bike. I am familiar with hands well and do not get tired because it does not slide lightly even when gripping the handle lightly. Even if it gets wet, grip is good, I am satisfied without shape collapse etc.
This review is about item#89601285.
Site work
2
From Japan
On 2015-04-06 10:40:15
L size use, but around the wrist a little smaller. Although it was not hard but was used normally, at the place of the index finger and the middle finger, the sewing was frayed and perforated. Sorry for the other being good alone.
This review is about item#89601276.

Related Products