Buy more than* S$200* and get FREE SHIPPING

Plastic Lobe Knob

4.00 (5)
Heat-Resistant Temperature (deg C)
110
...see all>
Product Options
ADD TO CART
Screw Dimensions Outer Diameter (phi mm) Screw Length (mm) Knob Height Weight (g) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Outer Diameter (phi mm) Screw Length (mm) Knob Height Weight (g) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8x1.25 39 20 20 27.4 1 1795 430-9855 1-1697 Black Male Screw type 1PC 1 TKB3-M8X20 89609536 3.99 SGD
In stock
M6x1.00 31 30 17 16.2 1 1795 430-9839 1-1697 Black Male Screw type 1PC 1 TKB2-M6X30 89609511 2.99 SGD
In stock
M6x1.00 31 20 17 14.6 - 430-9821 - - - 1pc 1 TKB2-M6X20 89609502 2.99 SGD
In stock
M10x1.50 49 20 23 41.8 - 430-9871 - - - 1pc 1 TKB4-M10X20 89609554 4.99 SGD
In stock
M5x0.80 25 10 15 8.0 - 430-9774 - - - 1pc 1 TKB1-M5X10 89609457 1.99 SGD
In stock
M5x0.80 25 15 15 8.3 - 430-9782 - - - 1pc 1 TKB1-M5X15 89609466 1.99 SGD
In stock
M6x1.00 31 15 17 14.3 - 430-9812 - - - 1pc 1 TKB2-M6X15 89609493 2.99 SGD
In stock
M5x0.80 25 20 15 8.4 - 430-9791 - - - 1pc 1 TKB1-M5X20 89609475 1.99 SGD
In stock
M10x1.50 49 30 23 47.3 - 430-9898 - - - 1pc 1 TKB4-M10X30 89609572 4.99 SGD
In stock
M6x1.00 31 10 17 13.2 - 430-9804 - - - 1pc 1 TKB2-M6X10 89609484 2.99 SGD
In stock
M10x1.50 49 25 23 44.1 - 430-9880 - - - 1pc 1 TKB4-M10X25 89609563 4.99 SGD
In stock
M8x1.25 39 15 20 25.2 - 430-9847 - - - 1pc 1 TKB3-M8X15 89609527 3.99 SGD
In stock
M8x1.25 39 30 20 29.3 - 430-9863 - - - 1pc 1 TKB3-M8X30 89609545 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Jig parts
2
From Japan
On 2017-04-27 11:09:15
Slide when turning by hand. I want you to do something. I would like to paint thin rubber on the wall if possible. (Jagged processing is NG because garbage enters)
This review is about item#89609502.
Fixed angle of product
3
From Japan
On 2017-03-21 10:39:53
You do not have to slip when there is a slit like a slip on the grip part.
This review is about item#89609466.
Fixing bolt of ruler of woodworking machine
5
From Japan
On 2016-06-24 02:17:05
I replaced this with the ruler of the SFJ - 1300 and the fixing bolt of the panel saw ruler. Because it hurts and drops it while using it.
This review is about item#89609572.
Machine repair for agricultural work
5
From Japan
On 2015-12-14 20:38:30
Very satisfied
This review is about item#89609527.
Repair of grass cutter rotary mower
5
From Japan
On 2014-07-04 18:31:28
The height of the grass cutter rotary mower height adjustment screw The plastik part of the fixing screw was broken, and it was in trouble that I could not find it even when I went around the DIY shop. I found this item and bought it for my purpose, the shape and size were also the same and I felt very serious. You can use other tools as well.
This review is about item#89609527.

Related Products