Buy more than* S$200* and get FREE SHIPPING

Bucket

5.00 (1)
2015 Trusco Published Pages
4 2190
2014 TRUSCO Published Page
3-0591
Dimensions (Outer Diameter x Height)(mm)
320x275
Material (handle)
Stainless steel (SUS201)
Capacity (L)
14
Weight (g)
670
Material (Body)
Polyethylene (PE) + ethylene-vinyl acetate copolymer (EVA)
TRUSCO Part Number
432-9619
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFEB-14-R 89609694 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We will use it for fire prevention measures of nursery schools.
5
From Japan
On 2016-01-14 16:52:33
It is soft and large enough to fill plenty more than metal objects, and the price is satisfied with both prices. I do not yet know how durable it is, but since it is a consumable item, I would like to consider whether to continue using it. I am worried that there is a height (depth) in an environment with a small child, but because it stands out largely, it is easy to see and it is easy to understand and I think that it is good to prompt attention. Also, because there is also a pour spout, it seems to be useful not only for fire protection but also for a little gardening.
This review is about item#89609694.

Related Products